Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Threaded Holes, 39-1/16 In. H

  • Mfr # PH-0110

  • Zoro # G2403572


product price: $48.19
/ea

Key Features

Finish
Dull Anodized
Color
Silver
Material
Aluminum
Mounting Type
Threaded Holes
Projection
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0110
Zoro #
G2403572
UPC #
-
Country of Origin
China

Dimensions

Grip Dia.
1 in
Thread Depth
1 in
Screw Size
3/8"-24
Grip Diameter
1 in

Details

Finish
Dull Anodized
Color
Silver
Material
Aluminum
Mounting Type
Threaded Holes
Projection
2 1/4 in
Item
Pull Handle
Load Rated (Y/N)
N
Mounting Hole Center to Center
39 1/16 in
Hardware
Included
Includes
Screws
Product Type
Pull Handle
Load Rating
Load Rated
Includes Hardware
Hardware Included
Count
1
Folding Type
Fixed
Number of Mounting Holes
2
Handle Shape
Bridge
Grip Shape
Round
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
For Industry
Industrial
Standards
ISO 9001:2008
Projection Type
Non-Recessed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Dull Anodized, Mounting Hole Center to Center 39.06 in, Projection 2.25 in, Grip Dia. 1 in, Grip Thickness Not Applicable, Screw Size 3/8 In.-24, Thread Depth 1 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.