Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Pmp Pull Handle, Zinc, Chrome, Chrome, Unthr. Holes PH-0219

Pull Handle, Zinc, Chrome, Chrome, Unthr. Holes (Discontinued)

  • Mfr # PH-0219
  • Zoro # G2129872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0219
Zoro #
G2129872
UPC #
-
Country of Origin
China

Dimensions

Grip Dia.
5/16 in
Screw Size
#6

Details

Finish
Polished Chrome
Color
Silver
Material
Zinc
Mounting Type
Unthreaded Through Holes
Projection
1 1/16 in
Item
Pull Handle
Load Rated (Y/N)
N
Hardware
Included
Vert. Mounting Hole Ctr. to Ctr.
3/4 in
Mounting Hole Center to Center
3 3/8 in
Includes
Screws

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Zinc, Finish Polished Chrome, Mounting Hole Center to Center 3 3/8 in, Vert. Mounting Hole Ctr. to Ctr. 3/4 in, Projection 1 1/16 in, Grip Dia. 5/16 in, Screw Size #6, Color Silver, Hardware Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.