Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hex Nut Bolt Hook, Steel, PK10

  • Mfr # 4HDV3

  • Zoro # G2546686


product price: $6.39
/pk 10, $0.64/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HDV3
Zoro #
G2546686
UPC #
-
Country of Origin
China

Dimensions

Hook Height
1 in
Hook Base Width
5/8 in
Thread Size
#8-32
Thread Length
5/8 in
Door Thickness
1 in
Overall Length
1 in
Width
5/8"
Length
5/8"
Overall Height
1 in
Overall Width
5/8 in
For Surface Thickness - Maximum
1 in
Hook Inside Height
1 in
Overall Depth
1 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Zinc
Projection
5/8 in
Color
Silver
Hardware
Included
Mounting
Screw-In
Hook Type
Hook
Points Per Hook
1
Finish
Zinc Plated
Item
Hook
Material
Steel
Type
One Hex Nut
Base Shape
No Base
Count
10
Includes Hardware
Hardware Included
Hooks per Base
1
Product Type
Hook

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 1 in, Hook Base Width 5/8 in, Projection 5/8 in, Silver, Thread Size #8-32, Thread Length 5/8 in, Door Thickness 1 in, Hardware Included, Mounting Screw-In, Overall Length 1 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.