Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Hook, Steel, 1-3/4 In

  • Mfr # 4HDW5

  • Zoro # G0689132


product price: $2.59
/ea
Sold in multiples of 5 for $12.95

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HDW5
Zoro #
G0689132
UPC #
-
Country of Origin
China

Dimensions

Hook Height
3 3/4 in
Hook Base Width
1/2 in
Depth
1 3/4 in
Width
9/16"
Height
3-3/4"
Hook Inside Width
1 in
Hook Inside Height
3 3/4 in
Overall Height
3 3/4 in
Overall Width
9/16 in
Overall Depth
1 3/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Zinc
Projection
1 3/4 in
Color
Silver
Hook Eye Inside H
1 in
Hook Eye Inside W
1 in
Hardware
Included
Includes
#12 Screw
Material
Steel
Finish
Zinc Plated
Item
Hook
Hook Type
Hook
Includes Hardware
Hardware Included
Count
1
Product Type
Hook
Resistance Properties
Corrosion Resistant
Hooks per Base
1
Base Shape
No Base

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 3 3/4 in, Hook Base Width 1/2 in, Projection 1 3/4 in, Silver, Hook Eye Inside H 1 in, Hook Eye Inside W 1 in, Depth 1 3/4 in, Thread Length Not Applicable, Includes #12 Screw, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.