Zoro Homepage

Utility Hook, Steel, 2-3/16 In

  • Mfr # 4HDW7

  • Zoro # G3028742


product price: $3.79
/ea
Sold in multiples of 5 for $18.95

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HDW7
Zoro #
G3028742
UPC #
-
Country of Origin
China

Dimensions

Hook Height
1 3/4 in
Hook Base Width
1 3/4 in
Depth
2 1/8 in
Thread Size
#10
Width
1-3/4"
Height
1-3/4"
Overall Width
1 3/4 in
Overall Depth
2 1/8 in
Overall Height
1 3/4 in
Hook Inside Width
1 in
Hook Inside Height
1 3/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
Zinc
Working Load Limit
150 lb
Projection
2 1/2 in
Color
Silver
Hook Eye Inside H
7/8 in
Hook Eye Inside W
1 in
Hardware
Included
Includes
(4) Screws
Item
Hook
Hook Type
Hook
Material
Steel
Finish
Zinc Plated
Resistance Properties
Corrosion Resistant
Count
1
Product Type
Hook
Hooks per Base
1
Base Shape
No Base
Includes Hardware
Hardware Included
Weight Capacity
150 lb

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 150 lb, Hook Height 1 3/4 in, Hook Base Width 1 3/4 in, Projection 2 1/2 in, Silver, Hook Eye Inside H 7/8 in, Hook Eye Inside W 1 in, Depth 2 1/8 in, Thread Size #10, Thread Length Not Applicable, Includes (4) Screws, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.