Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe RS5000X Shock Absorber, Rancho RS55197

RS5000X Shock Absorber, Rancho (Discontinued)

  • Mfr # RS55197
  • Zoro # G905609961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS55197
Zoro #
G905609961
UPC #
39703009911
Country of Origin
United States

Description

rs5000x shock absorber featuring a unique, exclusive valving system and advanced compression functionality, rancho rs5000x shocks deliver improved overall on- and off-road handling and performance. improved handling and performance -- cross tuned technology featuring exclusive rebound valving system and advanced compression phase improves overall handling and performance on and off road minimizes rough ride -- exclusive progressive engagement valving is custom-tuned for each vehicle to help reduce initial impacts at low speeds and minimizes a rough ride strong and durable -- features a 16mm nitro-carburized piston rod to resist scuffs & corrosion, double-welded loops at stress areas, 35mm sintered iron piston for enhanced structural integrity and polyvinyl protective boot handles extreme temperature changes -- large twin-tube body filled with all-weather fluid allows for cooler operation, increased vehicle control and ability to withstand internal temperatures of -40 to 248 f smooth performance -- polyurethane rebound bumper and rubber bushings help absorb ride harshness while the fluon-banded piston enhances responsiveness to changing road conditions for an overall smoother ride reduces fade -- nitrogen gas pressurized to 150 psi to minimize air-to-oil mixture to reduce damping performance fade and foaming maintains vehicle control -- compression control valve is custom-tuned for each vehicle to regulate fluid transfer to absorb impacts without disc flutter and help maintain shock motion control built to last -- low-friction, self-lubricating seal retains gas and oil for quicker rebound and smoother compression while the application-specific piston delivers heightened control of shock motion due to the expanded piston area buy with confidence - aplication summary: 2019-2014 ram 2500 front, 2018-2014 ram 2500hd front, 2019-2013 ram 3500 front, 2019-2013 ram 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.