Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe RS7000MT Monotube Shock Absorber, Rancho RS7061

RS7000MT Monotube Shock Absorber, Rancho (Discontinued)

  • Mfr # RS7061
  • Zoro # G805505059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS7061
Zoro #
G805505059
UPC #
39703003070
Country of Origin
Canada

Description

rs7000mt monotube shock absorber specifically engineered for high center of gravity light trucks and suv's to provide the handling, control and performance expected from rancho rs7000mt shock absorbers. These shocks provide enhanced stability over stock twin tubes by reducing body roll in evasive maneuvers and tight turns. These shocks feature a high-pressure gas charge that separates the unit's internal oil and nitrogen to provide additional spring rate. This helps to maximize damping response that dissipates heat for better control. To further enhance ride control characteristics, rancho rs7000mt monotube shocks include a hydraulic lockout to cushion the impact as the vehicle suspension is fully extended. 1.97-in. (50mm) body diameter delivers both performance and appearance quicker damping response time monotube design with high pressure nitrogen gas charge ten-stage velocity sensitive valving - provides tuning specific for each vehicle added protection for the shock rod and oil seal black natural rubber bushings enhance durability and reduce road harshness premium long lasting finish 46mm bore monotube construction, ideal for larger light trucks, suvs and more off-road inspired fluon banded piston, provides a consistent seal between piston and pressure tube aplication summary: 2006-1997 jeep tj front, 2006-1997 jeep wrangler front

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.