Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Strut-Mate Coil Spring Insulator.,  909931

Strut-Mate Coil Spring Insulator., (Discontinued)

  • Mfr # 909931
  • Zoro # G105595132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909931
Zoro #
G105595132
UPC #
48598166579
Country of Origin
India

Description

strut-mate coil spring insulator. every new strut deserves a monroe strut-mate mounting kit. Designed to reduce noise and vibration, strut-mate mounting kits complement the ride control characteristics of monroe struts. Install when replacing conventional struts or springs. perfect pairing -- ideal match for the ride control characteristics of monroe struts, replace all worn strut components with quality monroe parts (sold separately) for a complete four-corner ride control upgrade reduces noise and vibration -- features advanced elastomer technology for enhanced metal-to-rubber bonding that reduces noise, vibration and memory steer for improved performance replaces oe -- available for most monroe strut applications, this is a direct fit for replacing the oe strut mount rigorous testing -- fit checked and ride tested for quality you can count on easy to install -- includes premium-quality replacement components where applicable - sae-grade nuts and bolts, upper and lower spring isolators, oe-style bearings and mount, upper spring seat and front bearing plate that install easily application summary: 2015-2010 toyota prius front upper, 2015-2013 toyota prius plug-in front upper, 2016-2012 toyota prius v front upper, 2018-2006 toyota rav4 front upper, 2012-2010 lexus hs250h front upper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.