11/32" Carbide Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-103438

  • Zoro # G9560372


product price:  $48.19
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11/32 in
Number of Flutes
2
Shank Dia.
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450-103438
Zoro #
G9560372
UPC #
888226075602
Country of Origin
China

Dimensions

Overall Length
4 in
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Depth:Dia. Ratio
7xD
Flute Length
2 1/2 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
2-1/2"
Maximum Drilling Depth
2 1/2 in
Drill Length Class
Jobber-Length
Shank Length
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
Metalworking
List Number
450
Decimal Equivalent
0.3438
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Material Grade - Machining
C2
Spiral Direction
Right Hand
Primary Material Application
All Materials
Web Thinning
Thinned
Measurement System
Fractional Inch
Web Construction
Split
Primary Material Application ISO Code
H, K, M, N, O, P, S
Drill Bit Point Type
4 Facet Point
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.