Shop ZORO SELECT
See all product information
Create Account
121.00mm Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-404724
Zoro # G4344700
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Length
121 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
12 mm
Number of Flutes
2
Shank Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450-404724
- Zoro #
- G4344700
- UPC #
- 888226080774
- Country of Origin
- China
Dimensions
- Overall Length
- 121 mm
- Drill Bit Size
- 12 mm
- Shank Dia.
- 12 mm
- Drill Bit Dimension Type
- Metric
- Flute Length
- 76 mm
- Depth:Dia. Ratio
- 6xD
- Drilling Depth
- 76.00mm
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 2 63/64 in
- Shank Length
- 45 mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Wire Rope Length
- 121 mm
- Length
- 121 mm
Description
Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4724, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.