Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide

  • Mfr # 4171916
  • Zoro # G7679898

product price: 
$
14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
444
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171916
Zoro #
G7679898
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG150616RH
Relief Angle
0 Degrees
No. of Edges
4
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
DNMG444RH
Steel (P) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Finish - Machining
TiN
Manufacturer Grade
WK20CT
Chip-Breaker Code
RH
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
DNMG444RH
Secondary Material Application ISO Code
P
Cutting Application
Turning
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
55 Degrees
Primary Material Application ISO Code
K
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
444
Corner Radius
1/16 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.063"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG444RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.