Shop MONSTER
See all product information
Create Account
4 ft. L 3 outlets Power Strip with USB Ports White
- Mfr # 1714
- Zoro # G923562002
product price:Â
$
37.59
/ea
Key Features
Color
White
Watts
1875 W
Total Number of Outlets
3 outlets
Standards
ETL Listed
Cord Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1714
- Zoro #
- G923562002
- UPC #
- 850017011977
- Country of Origin
- Cambodia
- Color
- White
- Watts
- 1875 W
- Total Number of Outlets
- 3 outlets
- Standards
- ETL Listed
- Item
- Power Strip with USB Ports
- Voltage
- 125 V
Dimensions
- Cord Length
- 4 ft
Description
Just Power It Up by Monster offers reliable and secure power protection, backed by the company's decades of expertise in the field. With a history dating back to 1975, Monster has consistently set the standard for top quality power protection, featuring the most advanced technology for optimal performance and safety. Always lead. Never follow. This power strip features multiple AC outlets, 1 USB-A outlet, and 1 USB-C outlet, allowing you to plug in multiple devices at once.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.