Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft. L Subwoofer Cable RCA

  • Mfr # JHIU0067

  • Zoro # G115511672


product price: $24.39
/ea

Key Features

Width (In.)
5.5 in
Length
1.75 in
Depth (In.)
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0067
Zoro #
G115511672
UPC #
741835108393
Country of Origin
China

Dimensions

Width (In.)
5.5 in
Length
1.75 in
Depth (In.)
7.25 in

Description

Brand Name: Monster *Cable Length: 12 *Cable Type: RCA *Conductor Gauge: *Connector Type: RCA *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Sleeve *Product Type: Subwoofer Cable *Sub Brand: *UL Listed: *Color: Black Uses: Audio/Visual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.