Zoro Homepage

Airmars Earphone

  • Mfr # 2MNEB1722B0A4

  • Zoro # G216042051


product price: $24.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MNEB1722B0A4
Zoro #
G216042051
UPC #
810131220488
Country of Origin
China

Description

Hardware Included: Yes *Material: *Number in Package: 1 *Packaging Type: Boxed *Power Source: *Product Type: Earphone *Wireless: No *Brand Name: Monster *Brand or Model Compatibility: Universal *Capacity: *Color: Black *Sub Brand: Airmars *Bluetooth: N Output Sensitivity: 96 dB *Line Length: 1200 mm *Frenquency Responce: 20Hz - 20KHZ *Interference: 3.55 mm/Type C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.