Zoro Homepage

Cable Clip, White, 0.85 in L, 6 PK

  • Mfr # 140027-00

  • Zoro # G915700740


product price: $1.99
/pk 6, $0.33/ea
Sold in multiples of 5 for $9.95

Key Features

Clamp Color
White
Mounting Method
Hook
Length
0.85 in
Width
1.75 in
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140027-00
Zoro #
G915700740
UPC #
50644622144
Country of Origin
China

Dimensions

Length
0.85 in
Width
1.75 in
Height
5.75 in

Details

Item
Cable Clip
Clamp Color
White
Mounting Method
Hook

Description

Adapter Style: *Brand Name: Monster *Cable or Wire Type: RG6 *Color: White *Connection Method: Cable *Connector Type: F *Frequency: *Impedance: 75 *Number in Package: 6 *Packaging Type: Carded *Product Type: Coaxial Cable Clips *Sub Brand: Just Hook It

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.