Zoro Homepage

Infra Red Remote Control Extender Kit

  • Mfr # MHX11007BLK

  • Zoro # G516106101


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHX11007BLK
Zoro #
G516106101
UPC #
805106890049
Country of Origin
China

Description

The Monster IR Remote Repeater allows you to control TV components through cabinets and closed doors all from one source. This convenient kit Includes a power plug, IR remote receiver, connector jacks, connector plugs and IR transmitters and its easy to install with pre-installed peel and stick adhesive tabs. Its universal compatibility works with various IR remote devices by using a wide frequency of 20-60 kHz. Monster IR Remote Control Extender KIT B, Black MHX1-1007-BLK Universal IR remote receiver controls up to 4 A/v components with your original IR remotes IR transmitters extend the remote signals up to 25 feet to your A/V components located in drawers, behind closed doors, cabinets, and walls Conveniently powered from your TV's USB port or with the included USB wall adapter Easy DIY installations with included feel and stick adhesive tabs Product Dimensions: 7 x 7 x 2 inches Item Weight: 8.6 ounces Control A/V components through cabinets and closed doors. Includes power plug, IR remote receiver, connector jacks, connector plugs and IR transmitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.