Zoro Homepage

Just Color It Up A19 E26 Medium Mood Light Color Bulb Kit Multi-Colored 7 Watt Equivalence

  • Mfr # MML-MLCB

  • Zoro # G415499991


product price: $28.55
/ea

Key Features

Width
3.5 in
Depth
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MML-MLCB
Zoro #
G415499991
UPC #
741835114028
Country of Origin
China

Dimensions

Length
2.45 in
Width
3.5 in
Depth
6.4 in

Description

Average Rated Life: 50 *Brand Name: Monster *Bulb Base Type: E26 Medium *Bulb Shape Type: A19 *Bulb Type: Globe *California Title 20 Compliant: No *Color Rendering Index: *Color Temperature: *Commercial or Residential: Commercial or Residential *Dimma

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.