Zoro Homepage

Just Color It Up Wireless Smart-Enabled Mood Light Bridge Black

  • Mfr # MML-WFB

  • Zoro # G615628726


product price: $59.19
/ea

Key Features

Width
6.4 in
Depth
5.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MML-WFB
Zoro #
G615628726
UPC #
741835114042
Country of Origin
China

Dimensions

Length
1.75 in
Width
6.4 in
Depth
5.05 in

Description

Plastic *Number in Package: 1 *Number of Poles: *Number of Switches: * *Packaging Type: Boxed *Product Type: Mood Light Bridge *Sub Brand: Just Color It Up *Switch Type: Wireless *Yes *Volts: 5 *Wall Plate Included: No *Watts: *Brand Name: Monster * *C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.