Zoro Homepage

Just Hook It Up 0 ft. L Category 6 Keystone In-Line Coupler

  • Mfr # JHIU0005

  • Zoro # G415500499


product price: $11.19
/ea
Sold in multiples of 4 for $44.76

Key Features

Overall Length
1.45 in
Width
3.5 in
Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0005
Zoro #
G415500499
UPC #
741835101271
Country of Origin
China

Dimensions

Overall Length
1.45 in
Width
3.5 in
Depth
5.7 in

Description

Brand Name: Monster *CSA Listed: Yes *Cable Length: 0 *Cable Type: Category 6 *ETL Listed: No *Packaging Type: Carded *Product Type: Keystone In-Line Coupler *Rated for In wall: No *UL Listed: Yes *Color: White *Sub Brand: Just Hook It Up Number in Package: 1 pk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.