Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 0 ft. L Keystone Insert AWG

  • Mfr # 140268-00

  • Zoro # G715511645


product price: $4.79
/ea
Sold in multiples of 5 for $23.95

Key Features

Length
1 in
Width
1.75 in
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140268-00
Zoro #
G715511645
UPC #
50644622380
Country of Origin
China

Dimensions

Length
1 in
Width
1.75 in
Depth
5.75 in

Description

Brand Name: Monster *Cable Length: 0 *Cable Type: AWG *Conductor Gauge: *Connector Type: *Digital: *Impedance: *Number in Package: 5 *Packaging Type: Carded *Product Type: Keystone Insert *Sub Brand: Just Hook It Up *UL Listed: Yes *Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.