Zoro Homepage

Just Hook It Up 0 ft. L Signal Amplifier with Return Path AWG

  • Mfr # 140065-00

  • Zoro # G316055784


product price: $37.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140065-00
Zoro #
G316055784
UPC #
50644622984
Country of Origin
China

Description

Brand Name: Monster *Cable Length: 0 *Cable Type: AWG *Conductor Gauge: *Connector Type: *Digital: Yes *Impedance: 75 *Number in Package: 1 *Packaging Type: Carded *Product Type: Signal Amplifier with Return Path *Sub Brand: Just Hook It Up *UL Listed: Amplifier gain: 24 dB *Application: Indoor use only *Frequency: 1000 megahertz *HDMI: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.