Zoro Homepage

Just Hook It Up 0 ft. L Surface Mount Housing CAT 5E

  • Mfr # 140542-00

  • Zoro # G315511670


product price: $10.19
/ea
Sold in multiples of 4 for $40.76

Key Features

Depth
5.75 in
Length
1.25 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140542-00
Zoro #
G315511670
UPC #
50644624537
Country of Origin
China

Dimensions

Depth
5.75 in
Length
1.25 in
Width
3.5 in

Description

Brand Name: Monster *Cable Length: 0 *Cable Type: CAT 5E *Conductor Gauge: *Connector Type: RJ-45 *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Surface Mount Housing *Sub Brand: Just Hook It Up *UL Listed: *Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.