Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 0 ft. L Yellow Butt Splice

  • Mfr # 140086-00

  • Zoro # G315798187


product price: $2.79
/ea
Sold in multiples of 5 for $13.95

Key Features

Depth
5.75 in
Width
1.75 in
Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140086-00
Zoro #
G315798187
UPC #
50644622281
Country of Origin
China

Dimensions

Depth
5.75 in
Width
1.75 in
Length
0.95 in

Description

Brand Name: Monster *CSA Listed: *ETL Listed: *For Modular Phones: Yes *Gauge: 26 *Number in Package: 10 *Number of Conductors: *Packaging Type: Carded *Product Type: Butt Splice *UL Listed: *Color: Yellow *Length: 0 *Sub Brand: Just Hook It Up Number of Wire Connects: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.