Zoro Homepage

Just Hook It Up 1 ft. L 6 in 1 USB C Multiport Docking Station

  • Mfr # JHIU0152

  • Zoro # G316139095


product price: $70.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0152
Zoro #
G316139095
UPC #
741835127998
Country of Origin
Philippines

Description

Automatic Network Detection: Yes *Brand Name: Monster *Cable Length: 1 *Cable Type: USB *Color: Black *Number in Package: 1 *Packaging Type: Boxed *Product Type: 6 in 1 USB C Multiport Docking Station *Sub Brand: *End 1 Type: USB Type C *End 2 Type: HDMI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.