Zoro Homepage

Just Hook It Up 1-Jack Phone Jack Surface-Mount

  • Mfr # 140140-00

  • Zoro # G215700778


product price: $6.59
/ea
Sold in multiples of 5 for $32.95

Key Features

Depth
5.75 in
Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140140-00
Zoro #
G215700778
UPC #
50644623202
Country of Origin
China

Dimensions

Depth
5.75 in
Width
3.55 in

Description

Brand Name: Monster *For Modular Phones: Yes *Mount Type: Surface-Mount *Number in Package: 1 *Number of Conductors: 4 *Number of Jacks: 1-Jack *Number of Lines: *Packaging Type: Carded *Product Type: Phone Jack *Color: White *Sub Brand: Just Hook It Up Replacement: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.