Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 1-Jack Phone Jack Surface-Mount

  • Mfr # 140547-00

  • Zoro # G915798174


product price: $5.79
/ea
Sold in multiples of 5 for $28.95

Key Features

Depth
5.75 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140547-00
Zoro #
G915798174
UPC #
50644624582
Country of Origin
China

Dimensions

Depth
5.75 in
Width
3.5 in

Description

Brand Name: Monster *For Modular Phones: Yes *Mount Type: Surface-Mount *Number in Package: 1 *Number of Conductors: 4 *Number of Jacks: 1-Jack *Number of Lines: *Packaging Type: Carded *Product Type: Phone Jack *Color: Ivory *Sub Brand: Just Hook It Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.