Zoro Homepage

Just Hook It Up 100 ft. L Ivory Telephone Station Wire

  • Mfr # 140088-00

  • Zoro # G215798195


product price: $18.65
/ea

Key Features

Depth
9.9 in
Width
6.2 in
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140088-00
Zoro #
G215798195
UPC #
50644623073
Country of Origin
China

Dimensions

Depth
9.9 in
Width
6.2 in
Length
2.3 in

Description

Brand Name: Monster *CSA Listed: *ETL Listed: *For Modular Phones: Yes *Gauge: 24 *Number in Package: 1 *Number of Conductors: 4 *Packaging Type: Carded *Product Type: Telephone Station Wire *UL Listed: *Color: Ivory *Length: 100 *Sub Brand: Just Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.