Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 100 ft. L Speaker Cable AWG

  • Mfr # 140280-00

  • Zoro # G615573231


product price: $23.59
/ea

Key Features

Length
1.85 in
Depth (In.)
8.25 in
Width (In.)
5.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140280-00
Zoro #
G615573231
UPC #
50644623783
Country of Origin
China

Dimensions

Length
1.85 in
Depth (In.)
8.25 in
Width (In.)
5.55 in

Description

Brand Name: Monster *Cable Length: 100 *Cable Type: AWG *Conductor Gauge: 18 *Connector Type: *Digital: *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Speaker Cable *Sub Brand: Just Hook It Up *UL Listed: *Color: Gold Number of Conductor: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.