Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 100 ft. L Speaker Wire AWG

  • Mfr # 140282-00

  • Zoro # G815573222


product price: $66.79
/ea

Key Features

Width (In.)
6.15 in
Length
2.4 in
Depth (In.)
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140282-00
Zoro #
G815573222
UPC #
50644623806
Country of Origin
China

Dimensions

Width (In.)
6.15 in
Length
2.4 in
Depth (In.)
7.9 in

Description

Brand Name: Monster *Cable Length: 100 *Cable Type: AWG *Conductor Gauge: 16 *Connector Type: *Digital: *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Speaker Wire *Sub Brand: Just Hook It Up *UL Listed: *Color:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.