Zoro Homepage

Just Hook It Up 12 ft. L Component Video Cable RCA

  • Mfr # 140056-00

  • Zoro # G715700728


product price: $24.19
/ea

Key Features

Length
1.75 in
Depth (In.)
9 in
Width (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140056-00
Zoro #
G715700728
UPC #
50644622892
Country of Origin
China

Dimensions

Length
1.75 in
Depth (In.)
9 in
Width (In.)
7.5 in

Description

Brand Name: Monster *Cable Length: 12 *Cable Type: RCA *Conductor Gauge: *Connector Type: Gold RCA Plugs *Digital: No *Impedance: 75 *Number in Package: 1 *Packaging Type: Carded *Product Type: Component Video Cable *Sub Brand: Just Hook It Up *UL Listed Triple RCA plugs to triple RCA plugs *Supports high definition video resolution 720p and standard video format *Oxygen free, shielded black cable *Color coded - red, green, blue *Strain relief ends reduce cable damage *Provides low loss signal and visual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.