Zoro Homepage

Just Hook It Up 12 ft. L Dual R/L RCA Stereo Cable RCA

  • Mfr # 140288-00

  • Zoro # G815500471


product price: $9.45
/ea
Sold in multiples of 5 for $47.25

Key Features

Length
1.85 in
Depth (In.)
7.7 in
Width (In.)
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140288-00
Zoro #
G815500471
UPC #
50644623868
Country of Origin
China

Dimensions

Length
1.85 in
Depth (In.)
7.7 in
Width (In.)
4.3 in

Description

Brand Name: Monster *Cable Length: 12 *Cable Type: RCA *Conductor Gauge: *Connector Type: RCA Double *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Dual R/L RCA Stereo Cable *Sub Brand: Just Hook It Up *UL Listed:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.