Zoro Homepage

Just Hook It Up 12 ft. Video Coaxial Cable

  • Mfr # 140043-00

  • Zoro # G315573241


product price: $13.19
/ea
Sold in multiples of 5 for $65.95

Key Features

Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140043-00
Zoro #
G315573241
UPC #
50644622731
Country of Origin
Viet Nam

Dimensions

Length
1.7 in

Description

Brand Name: Monster *Connector Type: RG6 *Impedance: 75 *Packaging Type: Carded *Product Type: Video Coaxial Cable *Sub Brand: Just Hook It Up *UL Listed: Yes *Color: White *Length: 12 *Usage: For Satellite Receiver, TV, VCR, Switching Devices and Video A Gauge: 18 gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.