Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 14 ft. L Category 5E Networking Cable

  • Mfr # 140270-00

  • Zoro # G615500053


product price: $11.69
/ea
Sold in multiples of 4 for $46.76

Key Features

Overall Length
1.25 in
Width
5.85 in
Depth
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140270-00
Zoro #
G615500053
UPC #
50644623684
Country of Origin
Viet Nam

Dimensions

Overall Length
1.25 in
Width
5.85 in
Depth
7.7 in

Description

Brand Name: Monster *CSA Listed: Yes *Cable Length: 14 *Cable Type: Category 5E *ETL Listed: *Packaging Type: Bagged *Product Type: Networking Cable *Rated for In wall: *UL Listed: Yes *Color: Blue *Sub Brand: Just Hook It Up Frequency: 350 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.