Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 15 ft. L USB Cable

  • Mfr # 141097-00

  • Zoro # G115500294


product price: $18.65
/ea

Key Features

Overall Length
2 in
Width
6 in
Depth
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141097-00
Zoro #
G115500294
UPC #
50644698316
Country of Origin
China

Dimensions

Overall Length
2 in
Width
6 in
Depth
7.25 in

Description

Automatic Network Detection: Yes *Brand Name: Monster *Cable Length: 15 *Cable Type: *Color: White *Number in Package: 1 *Packaging Type: Polybag *Product Type: USB Cable *Sub Brand: Just Hook It Up *End 1 Type: USB Type A *End 2 Type: USB Type A USB Cable: 3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.