Zoro Homepage

Just Hook It Up 2 Way Coax Splitter 75 ohm 900 MHz

  • Mfr # 140005-00

  • Zoro # G715500076


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Width
3.05 in
Depth
3.9 in
Length
8.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140005-00
Zoro #
G715500076
UPC #
50644622410
Country of Origin
China

Dimensions

Width
3.05 in
Depth
3.9 in
Length
8.15 in

Description

Application: Indoor/outdoor use *Brand Name: Monster *Cable Type: *Color: Gold *Connector Type: F Type *Digital: No *End 1 Type: *End 2 Type: *Frequency: 900 *HDMI: No *Impedance: 75 *Length: *Number in Package: 1 *Packaging Type: Carded *Product Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.