Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 25 ft. L Category 6 Networking Cable

  • Mfr # 140276-00

  • Zoro # G715500052


product price: $22.65
/ea

Key Features

Overall Length
1.85 in
Width
7.1 in
Depth
7.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140276-00
Zoro #
G715500052
UPC #
50644623745
Country of Origin
Viet Nam

Dimensions

Overall Length
1.85 in
Width
7.1 in
Depth
7.15 in

Description

Brand Name: Monster *CSA Listed: Yes *Cable Length: 25 *Cable Type: Category 6 *ETL Listed: *Packaging Type: Bagged *Product Type: Networking Cable *Rated for In wall: *UL Listed: Yes *Color: Gray *Sub Brand: Just Hook It Up Frequency: 550 mhz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.