Zoro Homepage

Just Hook It Up 25 ft. L Digital Optical Toslink Cable Digital Optical

  • Mfr # JHIU0027

  • Zoro # G515511661


product price: $24.19
/ea

Key Features

Length
1.1 in
Depth (In.)
7.5 in
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0027
Zoro #
G515511661
UPC #
741835105743
Country of Origin
China

Dimensions

Length
1.1 in
Depth (In.)
7.5 in
Width (In.)
6 in

Description

Brand Name: Monster *Cable Length: 25 *Cable Type: Digital Optical *Conductor Gauge: *Connector Type: *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Bagged *Product Type: Digital Optical Toslink Cable *Sub Brand: Just Hook It Up *UL L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.