Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 25 ft. L White Modular Telephone Line Cable

  • Mfr # 140098-00

  • Zoro # G215683224


product price: $4.19
/ea
Sold in multiples of 5 for $20.95

Key Features

Length
1.8 in
Width
4.3 in
Depth
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140098-00
Zoro #
G215683224
UPC #
50644623172
Country of Origin
China

Dimensions

Length
1.8 in
Width
4.3 in
Depth
7.75 in

Description

Brand Name: Monster *CSA Listed: *ETL Listed: *For Modular Phones: Yes *Gauge: *Number in Package: 1 *Number of Conductors: 4 *Packaging Type: Carded *Product Type: Modular Telephone Line Cable *UL Listed: *Color: White *Length: 25 *Sub Brand: Just Ho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.