Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 25 ft. Video Coaxial Cable

  • Mfr # 140044-00

  • Zoro # G615573262


product price: $15.69
/ea
Sold in multiples of 4 for $62.76

Key Features

Length
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140044-00
Zoro #
G615573262
UPC #
50644622748
Country of Origin
Viet Nam

Dimensions

Length
1.95 in

Description

Brand Name: Monster *Connector Type: F-Type *Impedance: 75 *Packaging Type: Carded *Product Type: Video Coaxial Cable *Sub Brand: Just Hook It Up *UL Listed: Yes *Color: White *Length: 25 *Usage: For Satellite Receiver, TV, VCR, Switching Devices and Vide Gauge: 18 ga. *Cable Type: RG6 Quad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.