Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 3 ft. L Digital Optical Toslink Cable Digital Optical

  • Mfr # JHIU0024

  • Zoro # G415511655


product price: $10.55
/ea
Sold in multiples of 4 for $42.20

Key Features

Length
0.25 in
Width (In.)
6 in
Depth (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0024
Zoro #
G415511655
UPC #
741835105712
Country of Origin
China

Dimensions

Length
0.25 in
Width (In.)
6 in
Depth (In.)
7.5 in

Description

Brand Name: Monster *Cable Length: 3 *Cable Type: Digital Optical *Conductor Gauge: *Connector Type: Digital Toslink *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Bagged *Product Type: Digital Optical Toslink Cable *Sub Brand: Just Ho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.