Zoro Homepage

Just Hook It Up 3 ft. L High Speed Cable with Ethernet HDMI

  • Mfr # 140053-00

  • Zoro # G515499853


product price: $17.99
/ea

Key Features

Width
4.75 in
Depth
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140053-00
Zoro #
G515499853
UPC #
50644622861
Country of Origin
Viet Nam

Dimensions

Width
4.75 in
Depth
9.7 in
Length
1.7 in

Description

Brand Name: Monster *Cable Length: 3 *Cable Type: HDMI *Conductor Gauge: *Connector Type: HDMI *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Boxed *Product Type: High Speed Cable with Ethernet *Sub Brand: Just Hook It Up *UL Listed: Y

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.