Zoro Homepage

Just Hook It Up 3 ft. L Stereo Plug Cable 3.5 mm

  • Mfr # 141082-00

  • Zoro # G315511663


product price: $5.49
/ea
Sold in multiples of 5 for $27.45

Key Features

Width (In.)
3.5 in
Depth (In.)
5.75 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141082-00
Zoro #
G315511663
UPC #
50644698163
Country of Origin
China

Dimensions

Width (In.)
3.5 in
Depth (In.)
5.75 in
Length
1.25 in

Description

Brand Name: Monster *Cable Length: 3 *Cable Type: 3.5 mm *Conductor Gauge: *Connector Type: 3.5 mm jack *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Stereo Plug Cable *Sub Brand: Just Hook It Up *UL Listed: No *C Plug Type: 90 degree Right Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.