Zoro Homepage

Just Hook It Up 3 Way Coax Splitter 75 ohm 1000 MHz

  • Mfr # 140139-00

  • Zoro # G215500408


product price: $8.35
/ea
Sold in multiples of 5 for $41.75

Key Features

Width
3.5 in
Length
0.95 in
Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140139-00
Zoro #
G215500408
UPC #
50644702815
Country of Origin
China

Dimensions

Width
3.5 in
Length
0.95 in
Depth
5.75 in

Description

Application: *Brand Name: Monster *Cable Type: *Color: Silver *Connector Type: F Type *Digital: Yes *End 1 Type: Female *End 2 Type: *Frequency: 1000 *HDMI: No *Impedance: 75 *Length: *Number in Package: 1 *Packaging Type: Carded *Product Type: 3 Way Compatible: Digital Video/HDTV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.