Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 30 ft. L HDMI Cable With Ethernet 4K Ultra HD

  • Mfr # JHIU0146

  • Zoro # G415500444


product price: $59.39
/ea

Key Features

Depth
10.85 in
Width
8.7 in
Length
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHIU0146
Zoro #
G415500444
UPC #
741835124461
Country of Origin
China

Dimensions

Depth
10.85 in
Width
8.7 in
Length
2.85 in

Description

Brand Name: Monster *Cable Length: 30 *Cable Type: 4K Ultra HD *Conductor Gauge: *Connector Type: HDMI *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Boxed *Product Type: HDMI Cable With Ethernet *Sub Brand: Just Hook It Up *UL Listed:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.