Just Hook It Up 37 in to 80 in. 99 lb. cap. Tiltable TV Tilt Wall Mount

  • Mfr # JHIU0165

  • Zoro # G815500402


product price:  $32.19
/ea

Key Features

Width
25.9 in
Length
1.2 in
Depth
7.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHIU0165
Zoro #
G815500402
UPC #
741835128193
Country of Origin
China

Dimensions

Width
25.9 in
Length
1.2 in
Depth
7.05 in

Description

Adjustment Type: *Assembly Required: No *Brand Name: Monster *Color: Black *Hardware Included: *Material: Steel *Maximum Television Size: 80 *Minimum Television Size: 37 *Number in Package: 1 *Packaging Type: Boxed *Product Type: TV Tilt Wall Mount *Sli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.