Zoro Homepage

Just Hook It Up 4 Way Coax Splitter 75 ohm 2150 MHz

  • Mfr # 140558-00

  • Zoro # G115511702


product price: $16.49
/ea
Sold in multiples of 4 for $65.96

Key Features

Depth
5.75 in
Length
1 in
Width
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140558-00
Zoro #
G115511702
UPC #
50644624698
Country of Origin
China

Dimensions

Depth
5.75 in
Length
1 in
Width
3.55 in

Description

Application: Ideal for use with digital satellite systems *Brand Name: Monster *Cable Type: *Color: Gold *Connector Type: F Type *Digital: Yes *End 1 Type: Female *End 2 Type: *Frequency: 2150 *HDMI: No *Impedance: 75 *Length: *Number in Package: 1 *Pa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.