Zoro Homepage

Just Hook It Up 4 Way Coax Splitter 75 ohm 900 MHz, 4PK

  • Mfr # 140007-00

  • Zoro # G315500063


product price: $6.59
/pk 4, $1.65/ea
Sold in multiples of 4 for $26.36

Key Features

Depth
3.85 in
Width
3 in
Length
8.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140007-00
Zoro #
G315500063
UPC #
50644622434
Country of Origin
China

Dimensions

Depth
3.85 in
Width
3 in
Length
8.15 in

Description

Application: Indoor/outdoor use *Brand Name: Monster *Cable Type: *Color: Gold *Connector Type: *Digital: No *End 1 Type: *End 2 Type: *Frequency: 900 *HDMI: No *Impedance: 75 *Length: *Number in Package: 4 *Packaging Type: Carded *Product Type: 4 Wa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.