Zoro Homepage

Just Hook It Up 49.5 ft. L High Speed Cable with Ethernet HDMI

  • Mfr # 141085-00

  • Zoro # G215628676


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Width
9.5 in
Depth
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141085-00
Zoro #
G215628676
UPC #
50644698194
Country of Origin
China

Dimensions

Length
3 in
Width
9.5 in
Depth
11.25 in

Description

Brand Name: Monster *Cable Length: 49.5 *Cable Type: HDMI *Conductor Gauge: *Connector Type: HDMI *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Boxed *Product Type: High Speed Cable with Ethernet *Sub Brand: Just Hook It Up *UL Listed Delivers ultimate digital video and audio signals on one cable *Allows internet content sharing between internet-cable A/V components with HDMI Ethernet connections at 100Mb/s *Supports 4K x 2K and 1080p video resolutions *3D capable when connected to 3D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.