Zoro Homepage

Just Hook It Up 50 ft. L Beige Telephone Station Wire

  • Mfr # 140089-00

  • Zoro # G715798183


product price: $10.49
/ea
Sold in multiples of 4 for $41.96

Key Features

Width
3.9 in
Depth
9.75 in
Length
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140089-00
Zoro #
G715798183
UPC #
50644623080
Country of Origin
China

Dimensions

Width
3.9 in
Depth
9.75 in
Length
2.15 in

Description

Brand Name: Monster *CSA Listed: *ETL Listed: *For Modular Phones: *Gauge: 24 *Number in Package: 1 *Number of Conductors: 4 *Packaging Type: Carded *Product Type: Telephone Station Wire *UL Listed: Yes *Color: Beige *Length: 50 *Sub Brand: Just Hook I Number of Conductor: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.