Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Just Hook It Up 50 ft. L Speaker Wire AWG

  • Mfr # 140299-00

  • Zoro # G015573251


product price: $7.59
/ea
Sold in multiples of 4 for $30.36

Key Features

Depth (In.)
4.65 in
Width (In.)
3.95 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140299-00
Zoro #
G015573251
UPC #
50644624476
Country of Origin
China

Dimensions

Depth (In.)
4.65 in
Width (In.)
3.95 in
Length
1.5 in

Description

Brand Name: Monster *Cable Length: 50 *Cable Type: AWG *Conductor Gauge: 24 *Connector Type: *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Speaker Wire *Sub Brand: Just Hook It Up *UL Listed: Yes *Color: Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.